Quicklag Industrial Circuit Breaker

Item #: 0738788

Cat #: BAB3030HV

UPC: 786679842348

$ 1144.33 EA
Company wide:
0 in stock
Documents & Guides
Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 3-poles, 30 Amp, 240 Vac, 10 Kaic, 50 Degree C Calibration

Overview

Miniature Industrial Circuit Breaker, Type Bab, Bolt-on, 3-poles, 30 Amp, 240 Vac, 10 Kaic, 50 Degree C Calibration
Also known as: 786679842348, BAB3030HV, CUTBAB3030HV

Specifications

Poles: 3
Amps: 30
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On