Pin Terminal

Item #: 0738783

Cat #: PSS393051/2

UPC: 785037539753

$ 86.31 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Wire Range: 300 MCM - 400 MCM, Pin Diameter: .460", Pin Length: 5.50", Color: Metallic.

Overview

Pin Terminal, Wire Range: 300 MCM - 400 MCM, Pin Diameter: .460", Pin Length: 5.50", Color: Metallic.
Also known as: 785037539753, PSS393051/2, PENPSS3930512

Specifications

Length: 5.500 in
Allowable Gauge Range: 300 - 400
Length: 5.500 in
Allowable Gauge Range: 300 - 400