Fuse, 8 Amp Medium Time-Delay Glass, 5mm x 20mm, 250V, RoHS

Item #: 0738775

Cat #: GMC-8-R

UPC: 051712643078

$ 3.25 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 8 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Overview

Fuse, 8 Amp, Medium Time-Delay, Glass, 5 mm x 20 mm, 250 Volt, North American Standard, RoHS Compliant

Eaton Bussmann low breaking capacity fuses with nickel-plated brass end caps feature medium time-delay, intended for use with electronic circuit applications.

Also known as: 051712643078, GMC-8-R, BUSGMC8R

Specifications

Diameter: 5 mm
Length: 20 mm
Type: Fuse, Electronic
Speed: Medium Time Delay
Material: Glass
Mounting: Cartridge
Volts AC: 125
Amps: 8
Class: Miniature
Diameter: 5 mm
Type: Fuse, Electronic
Material: Glass
Volts AC: 125
Class: Miniature
Length: 20 mm
Speed: Medium Time Delay
Mounting: Cartridge
Amps: 8