15A TR Residential Grade Duplex Receptacle, 5-15R, Black

Item #: 0738772

Cat #: T5320-E

UPC: 078477381908

$ 2.03 EA
Company wide:
2,841 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – Black

Overview

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – Black

15 Amp, 125 Volt, Tamper Resistant, Duplex Receptacle, Residential Grade, Grounding, Black

Also known as: 078477381908, T5320-E, LEVT5320E

Specifications

Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15
Color: Black
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)