15A TR Residential Grade Duplex Receptacle, 5-15R, Brown

Item #: 0738762

Cat #: T5320

UPC: 078477381885

$ 2.03 EA
Company wide:
2,383 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – Brown

Overview

15 Amp, 125 Volt, NEMA: 5-15R, Pole: 2, 3-Wire, Tamper-Resistant, Duplex Receptacle/Outlet, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, NEC compliant – Brown

Leviton® makes it easy for you to comply with the 2008 NEC mandate for TR receptacles in all new residential housing. This requirement resulted from a consumer product safety commission study that reported alleged injuries in the home caused each year by children attempting to insert foreign objects into receptacles. TR receptacles have been mandated in pediatric care areas for over 20 years and have likely been successful in preventing electrical injuries.

Also known as: 078477381885, T5320, LEVT5320

Specifications

Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
Amps: 15
Volts AC: 120
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)