Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0738746

Cat #: GDB3045D

UPC: 786679048399

$ 1368.58 EA
Company wide:
0 in stock
Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 45amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Gdb, Bolt-on, 3-pole, 45amp, 480 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, Ring Type Terminals
Also known as: 786679048399, GDB3045D, CUTGDB3045D

Specifications

Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 45
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 480
Mounting: Bolt On
Volts DC: 250
Amps: 45
Interrupt Rating AC: 14 kA