BUSS HIGH VOLTAGE FUSE

Item #: 0738743

Cat #: HVJ-1/2

UPC: 051712720298

$ 101.89 EA
Company wide:
0 in stock
Documents & Guides
1/2A 5000V Non-Time Delay Fuse

Overview

1/2A 5000V Non-Time Delay Fuse
Also known as: 051712720298, HVJ-1/2, BUSHVJ12

Specifications

Type: Fuse, High Voltage
Diameter: 5 in
Mounting: Clip
Amps: 0.500
Type: Fuse, High Voltage
Mounting: Clip
Diameter: 5 in
Amps: 0.500