
Screw Mount Cable Tie
Item #: 0738736
Cat #: GS50M0
UPC:
Company wide:
0
in stock
Documents & Guides
Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Length: 12-1/2" (300 mm). Width: 0.19" (4.8 mm). Color: Black.
Overview
Screw Mount Cable Tie, Non-Releasable, Weather Resistant, Length: 12-1/2" (300 mm). Width: 0.19" (4.8 mm). Color: Black.
Also known as: GS50M0, GRNGS50M0, one eyed jacks
Specifications
| Width: | 0.190 in |
| Color: | Black |
| Length: | 12 1/2 in |
| Weight Capacity: | 50 lbs |
| Width: | 0.190 in |
| Length: | 12 1/2 in |
| Color: | Black |
| Weight Capacity: | 50 lbs |