PVC CTD UNF FEM UNION 1/2IN GRY

Item #: 0738679

Cat #: UNF105-G

UPC: 704508412869

$ 172.04 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Explosion and Dust-Ignition Proof UNF Female Union, Pipe Size 1/2 Inch/16 Metric, 3 Piece, for Hazardous and Non-hazardous Locations, Overall Length 1.88 Inch/47.75 Millimeters, Overall Diameter 1.50 Inch/38.10 Millimeters, Electrogalvanized Steel, Gray

Overview

PVC Coated Explosion and Dust-Ignition Proof UNF Female Union, Pipe Size 1/2 Inch/16 Metric, 3 Piece, for Hazardous and Non-hazardous Locations, Overall Length 1.88 Inch/47.75 Millimeters, Overall Diameter 1.50 Inch/38.10 Millimeters, Electrogalvanized Steel, Gray
Also known as: 704508412869, UNF105-G, OCAUNF105G

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel
Color: Gray