
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 12 x 6"
Item #: 0738611
Cat #: A1212CHFL
UPC: 783510148874
$ 321.20 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 12 x 6 Inch, Steel With Gray Powder Coat Finish
Overview
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 12 x 12 x 6 Inch, Steel With Gray Powder Coat Finish
This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.
Also known as: 783510148874, A1212CHFL, HOFA1212CHFL
Features & Benefits
- Seams continuously welded and ground smooth
- Continuous hinge
- Bonding provision on door
- External welded-on mounting brackets for easy installation
- Oil-resistant gasket
- Quarter-turn slotted latches
- Seamless foam-in-place gasket
- Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Depth: | 6 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 4 |
| Height: | 12 in |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 4 |
| Width: | 12 in |
| Material: | Steel |