BUSS FUSEBLOCK

Item #: 0738604

Cat #: 3356

UPC: 051712121996

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

BUSS FUSEBLOCK
Also known as: 051712121996, 3356, BUS3356

Specifications

Type: Fuse Block
Mounting: Surface
Poles: 1
Material: Thermoplastic
Volts AC: 600
Amps Range: 0.100 - 30
Type: Fuse Block
Poles: 1
Volts AC: 600
Mounting: Surface
Material: Thermoplastic
Amps Range: 0.100 - 30