14THHN/THWN-2CSTRGRE/YEL STRIPE 2500

Item #: 0738588

Cat #: 14THHNCSTRGRE/YEL2

UPC:

Company wide:
0 in stock
Documents & Guides
14THHN/THWN-2CSTRGRE/YEL STRIPE 2500

Overview

14THHN/THWN-2CSTRGRE/YEL STRIPE 2500
Also known as: 14THHNCSTRGRE/YEL2

Specifications

Color: Gray/Yellow
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Gray/Yellow
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded