16 AWG TFFN, Orange w/ Red 2500'

Item #: 0738585

Cat #: 16TFFNSTRORAREDX25

UPC: 029892781743

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange w/ Red, 2500 ft. Spool.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Orange w/ Red, 2500 ft. Spool.
Also known as: 029892781743, 16TFFNSTRORAREDX25

Specifications

Color: Orange/Red
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Orange/Red
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded