TCI KDRG3L 200HP 3% 480V

Item #: 0738574

Cat #: KDRG3L

UPC:

$ 1345.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRG3L 200HP 3% 480V

Overview

TCI KDRG3L 200HP 3% 480V
Also known as: KDRG3L, TCIKDRG3L

Specifications

Volts AC: 480
Volts AC: 480