Cold Shrink End Caps

Item #: 0738541

Cat #: EC-3

UPC: 051128583906

$ 32.87 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink End Cap. Use range 1.02-1.94 in(26.0-49.2mm)

Overview

Cold Shrink End Cap. Use range 1.02-1.94 in(26.0-49.2mm)

3M™ EC Cold Shrink End Cap is a close-ended, tubular rubber sleeve that creates an environmental seal and provides physical protection for cables, pipes and other cylindrical objects. It is specially designed to ensure a tight seal while retaining resiliency for years. 3M™ EC Cold Shrink End Cap accommodates cables, pipes and other cylindrical objects of a wide range of sizes. It offers good resistance to abrasion, water, fungus, acids, alkalis and ozone to ensure long-lasting usage. The cap is factory-expanded and loaded onto a removable core. It provides a reliable moisture seal once the core is removed, and it is positioned over the end of a cable or other cylindrical object.

Also known as: 051128583906, EC-3, MMMEC3

Specifications

Diameter: 1.020 in, 1.940 in
Diameter: 1.020 in, 1.940 in