B&d D55146 Heavy-duty 200psi 4.5ga

Item #: 0738534

Cat #: D55146

UPC: 028877562124

Company wide:
0 in stock
Documents & Guides
Drive: Belt Drive, Horse Power: 1.8hp, Tank Size: 4.5ga, Power Supply: 120v, Cfm@100psi: 5.2cfm, Pump Speed: 1,750rpm, Tool Length: 33.5in,tool Weight: 83lb

Overview

Drive: Belt Drive, Horse Power: 1.8hp, Tank Size: 4.5ga, Power Supply: 120v, Cfm@100psi: 5.2cfm, Pump Speed: 1,750rpm, Tool Length: 33.5in,tool Weight: 83lb

The DEWALT®, D55146, heavy duty 4.5 Gallon, 225-PSI wheeled compressor is an oil-free compressor that delivers 5.0 CFM at 90-PSI and 10-in pneumatic wheels that allow for easy transportation around the jobsite. This compressor is perfect for supporting roofing and framing nailers as well as multiple finish and trim nailers.

Also known as: 028877562124, D55146, DEWD55146

Specifications

Standards: California Proposition 65
Standards: California Proposition 65