HD Fan, 30"

Item #: 0738513

Cat #: HDH30G

UPC: 686334852869

$ 842.68 EA
Company wide:
0 in stock
Documents & Guides
HDH-30G 30 Inch Heavy Duty Non-Oscillating Fan, 6800 CFM

Overview

HDH-30G 30 Inch Heavy Duty Non-Oscillating Fan, 6800 CFM
Also known as: 686334852869, HDH30G, TPIHDH30G

Specifications

Phase: 1
Horsepower: 0.500
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Horsepower: 0.500