1500W 240v Wall Heater, White

Item #: 0738489

Cat #: HF4815RPW

UPC: 686334328302

$ 333.95 EA
Company wide:
0 in stock
Documents & Guides
4800 Series Register Style Fan Forced Wall Heater, 1500/1125W, 240/208V, Unit not approved for ceiling mount applications. White grill.

Overview

4800 Series Register Style Fan Forced Wall Heater, 1500/1125W, 240/208V, Unit not approved for ceiling mount applications. White grill.
Also known as: 686334328302, HF4815RPW, TPIHF4815RPW

Specifications

Wattage: 1500, 1125
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 1125
Volts AC: 240, 208
Standards: California Proposition 65
Color: White
Mounting: Wall