4" Square Exposed Work Cover, Blank

Item #: 0738487

Cat #: 804C

UPC: 050169999783

$ 29.28 EA
Company wide:
0 in stock
4 Inch Square, Exposed Work Cover, Type: Blank, 1/2 Inch Raised, Metallic, Cubic Inches: 6.5

Overview

4 Inch Square, Exposed Work Cover, Type: Blank, 1/2 Inch Raised, Metallic, Cubic Inches: 6.5

RACO surface covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications

Also known as: 050169999783, 804C, RAC804C, c13162

Features & Benefits

  • RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners
  • Packed in a poly-bag with printed catalog number, compliances and installation instructions
  • cULus Listed

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 6.500 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 6.500 in³