Eds 42ka @ 240 V, 3 Pole 150amps

Item #: 0738479

Cat #: EDS3150L

UPC: 782116976270

$ 2726.98 EA
Company wide:
0 in stock

Overview

Eds 42ka @ 240 V, 3 Pole 150amps
Also known as: 782116976270, EDS3150L, CUTEDS3150L

Specifications

Poles: 3
Amps: 150
Poles: 3
Amps: 150