PN10 Raceway

Item #: 0738447

Cat #: PN10L08FW

UPC: 786776035438

$ 4.14 FT
Company wide:
0 in stock

Overview

Non-Metallic, 1-Piece Raceway, PN10 Series. Size: 8' Length, 1-11/16" Width, 13/16" Height. PVC, Fog White.
Also known as: 786776035438, PN10L08FW, WMDPN10L08FW

Specifications

Color: Fog White
Length: 8 ft
Width: 1 11/16 in
Material: PVC
Height: 13/16 in
Color: Fog White
Width: 1 11/16 in
Height: 13/16 in
Length: 8 ft
Material: PVC