2500 A CURRENT TRANSFORMERS/SENSORS KIT

Item #: 0738414

Cat #: M3SRG2500

UPC: 782114751879

$ 6131.54 EA
Company wide:
0 in stock
Documents & Guides
Eaton Magnum sensor and rating plug kit, 2500A, Three-pole, Standard frame, Up to 3200A

Overview

Eaton Magnum sensor and rating plug kit, 2500A, Three-pole, Standard frame, Up to 3200A

EatonÆs Magnum DS Low Voltage Power Circuit Breakers offer the highest ANSI interrupting and withstand ratings in the industry in the smallest physical size and are the most easily maintained ANSI breakers on the market. Magnum SB are insulated-case power circuit breakers designed for the performance and economic requirements of UL 891. Both are ideal for switchgear and switchboards, providing excellent safety, flexibility, and a high level of performance. Magnum breakers for IEC and DC applications are also available.

Also known as: 782114751879, M3SRG2500, CUTM3SRG2500

Specifications

No Specifications Available