12 In Wall Shutter

Item #: 0738330

Cat #: CES12G

UPC: 686334798556

$ 138.11 EA
Company wide:
0 in stock
Tpi Ces12g 12" Wall Shutter

Overview

Tpi Ces12g 12" Wall Shutter
Also known as: 686334798556, CES12G, TPICES12G

Specifications

Mounting: Wall
Standards: California Proposition 65
Mounting: Wall
Standards: California Proposition 65