200A, 600V AC/DC, Class T, 1P, Fuseblock with Box Lug

Item #: 0738294

Cat #: T60200-1C

UPC: 051712149457

$ 264.35 EA
Company wide:
5 in stock
Documents & Guides
200 Amp 600 Volt AC/DC, Class T, 1-Pole, Fuseblock with Box Lug

Overview

200 Amp 600 Volt AC/DC, Class T, 1-Pole, Fuseblock with Box Lug

Eaton’s Bussmann series Class T fuse blocks provide a patented design simplifies your panel layout and uses less panel space.

Also known as: 051712149457, T60200-1C, BUST602001C

Specifications

Amps: 200
Material: Phenolic
Class: T
Type: Fuse Block
Mounting: Box Lug
Poles: 1
Volts AC: 600
Amps: 200
Class: T
Mounting: Box Lug
Volts AC: 600
Material: Phenolic
Type: Fuse Block
Poles: 1