Cable Tie Plate, 1.98", #10 (M5), Natural

Item #: 0738283

Cat #: TP2-M

UPC: 074983583218

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie Plate, Length: 1.98", Applied With #10 (M5) Screws, Nylon 6.6, Natural, Package of 1000

Overview

Cable Tie Plate, Length: 1.98", Applied With #10 (M5) Screws, Nylon 6.6, Natural, Package of 1000

The cable tie plate in natural color is applied with #10 (M5) screws. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It is used with miniature, intermediate, and standard cable ties. It comes in packages of 1000.

Also known as: 074983583218, TP2-M, PDTTP2M

Specifications

Color: Natural
Material: Nylon
Mounting: # 10 Screw
Color: Natural
Mounting: # 10 Screw
Material: Nylon