1 Light Traditional Pendant Light, Brushed Nickel

Item #: 0738222

Cat #: P5013-09

UPC: 785247118489

$ 207.00 EA
Company wide:
0 in stock
Documents & Guides
One Light Traditional Pendant Light, Three Feet 9 Gauge Chain Supplied, 16.625 Inch x 16.625 Inch x 8.875 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Traditional Pendant Light, Three Feet 9 Gauge Chain Supplied, 16.625 Inch x 16.625 Inch x 8.875 Inch, Brushed Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Progress Lighting is committed to manufacturing award-winning energy efficient products while educating individuals on new options available in solid-state lighting. With over a century of lighting technology, leadership and engineering, Progress Lighting offers the highest quality in residential and commercial lighting solutions bringing products that deliver aesthetic appeal, stellar performance, easy installation and value to the designer marketplace.

Also known as: 785247118489, P5013-09, PROP501309

Specifications

Type: 1-Light
Base: Medium Screw (E26)
Color: Brushed Nickel
Diameter: 16 5/8 in
Standards: California Proposition 65
Type: 1-Light
Color: Brushed Nickel
Standards: California Proposition 65
Base: Medium Screw (E26)
Diameter: 16 5/8 in