BATH BRKT 1-100W MED Gray

Item #: 0738221

Cat #: P3190-09

UPC: 785247134830

$ 102.00 EA
Company wide:
0 in stock
Documents & Guides
One-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.

Overview

One-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Also known as: 785247134830, P3190-09, PROP319009

Specifications

Type: 1-Light, Bath/Wall Fixtures
Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 6 1/2 in
Standards: California Proposition 65
Type: 1-Light, Bath/Wall Fixtures
Wattage: 100
Diameter: 6 1/2 in
Base: Medium Screw (E26)
Color: Brushed Nickel
Standards: California Proposition 65