PLATT logo

Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Item #: 0738169
Cat #: UDJ-160A
UPC: 782856594192
$ 22.90 EA
Company wide:
234 in stock
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.

Overview

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 3/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 200 Amp UL/CSA per Pole, IP20, DIN Rail Mount.
Increase the number of outputs with one input using a jumper Tinned copper block allows for copper or aluminum conductor connections Screw retaining cover is hinged and removable Design allows for visual inspection of conductor and confirmation of connection Modular snap-together blocks for building multi-pole power blocks Easily clips onto DIN rail or mounts to panel with screws 95% fill ratio Halogen free
Also known as: 782856594192, UDJ-160A, EFX569030, Sky hook

Specifications

Color: Blue
Amps: 160
Mounting: DIN Rail
Type: Insulated, Distribution Block
Volts AC: 600
Allowable Gauge Range: 14 - 3/0
Color: Blue
Mounting: DIN Rail
Volts AC: 600
Amps: 160
Type: Insulated, Distribution Block
Allowable Gauge Range: 14 - 3/0

Customer Reviews

No reviews for this product
(0)