Breakers, Ground Fault Module, 3P, 400A

Item #: 0738125

Cat #: ELLBN3400W

UPC: 782116142071

$ 3937.45 EA
Company wide:
0 in stock
Breakers, Ground Fault Module, 3 Pole, 400 Amp, Bottom Mount, 120-480 VAC, 50/60 Hz.

Overview

Breakers, Ground Fault Module, 3 Pole, 400 Amp, Bottom Mount, 120-480 VAC, 50/60 Hz.
Also known as: 782116142071, ELLBN3400W, CUTELLBN3400W

Specifications

Poles: 3
Volts AC: 480, 120, 240
Amps: 400
Mounting: Bottom
Poles: 3
Amps: 400
Volts AC: 480, 120, 240
Mounting: Bottom