Breaker, Molded Case, 3P, 400A, 480VAC, 250VDC, 35kAIC, Line/Load Terminals

Item #: 0738124

Cat #: LGE3400FAG

UPC: 782116142408

$ 4348.11 EA
Company wide:
0 in stock
400 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 35 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals

Overview

400 Amp, 3-Pole Series G NEMA LG-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 35 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals

LGE 3 pole 400 Amp Fixed thermal adjustable mag breaker

Also known as: 782116142408, LGE3400FAG, CUTLGE3400FAG

Specifications

Poles: 3
Amps: 400
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 400
Interrupt Rating AC: 18 kA