Cable Tie Mount, .31" (7.9mm) Stud, Weat

Item #: 0738123

Cat #: TMSTLHS8-M0

UPC: 074983528868

$ 0.43 EA
Company wide:
0 in stock
The cable tie mount in black is installed onto a 0.31" (7.9mm) stud. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.

Overview

The cable tie mount in black is installed onto a 0.31" (7.9mm) stud. It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1000.
Also known as: 074983528868, TMSTLHS8-M0, PDTTMSTLHS8M0

Specifications

Color: Black
Material: Nylon
Mounting: 0.310 in Screw Hole
Color: Black
Mounting: 0.310 in Screw Hole
Material: Nylon