House Panel, 300A, No Distribution, 22kAIC, CSR2150 Breaker

Item #: 0738109

Cat #: HPC30SHL

UPC: 782116928675

Company wide:
0 in stock
Documents & Guides
300 Amp, House Panel, Compact, Lever Bypass, 150 Amp Main Breaker, No Distribution, NEMA 3R, Underground Service, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

300 Amp, House Panel, Compact, Lever Bypass, 150 Amp Main Breaker, No Distribution, NEMA 3R, Underground Service, 22 kAIC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782116928675, HPC30SHL, CUTHPC30SHL

Specifications

Volts AC: 120/240
Amps: 300
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 300
Sockets: 1
Interrupt Rating AC: 22 kA