Copper Patch Cord, Cat 5e, Off White UTP

Item #: 0738105

Cat #: UTPCH20Y

UPC: 074983165001

$ 20.79 EA
Company wide:
0 in stock
Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Off White, 20 ft.

Overview

Category 5e, UTP patch cord with Pan-Plug™ Modular Plugs on each end. Off White, 20 ft.
Also known as: 074983165001, UTPCH20Y, PDTUTPCH20Y

Specifications

Length: 20 ft
Color: Off-White
Length: 20 ft
Color: Off-White