Cable Tie Mount, .75" (19.1mm) Stud, Imp

Item #: 0738085

Cat #: TMSTHS19-D0

UPC: 074983630431

$ 1.81 EA
Company wide:
0 in stock
The cable tie mount in black is installed onto a 0.75" (19.1mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of

Overview

The cable tie mount in black is installed onto a 0.75" (19.1mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of
Also known as: 074983630431, TMSTHS19-D0, PDTTMSTHS19D0

Specifications

Color: Black
Material: Nylon
Mounting: 3/4" Screw
Color: Black
Mounting: 3/4" Screw
Material: Nylon