Panel For Enclosure, 11.07" x 9.10", Conductive Steel, Inline Series

Item #: 0738074

Cat #: LP3025G

UPC: 783510304898

$ 27.78 EA
Company wide:
0 in stock
Panel For Enclosure, Inline Series, Type 1, 4X, 4/12, 11.07 x 9.10 Inch, Conductive Steel

Overview

Panel For Enclosure, Inline Series, Type 1, 4X, 4/12, 11.07 x 9.10 Inch, Conductive Steel

Panels are 12 gauge steel with a white polyester powder paint or conductive finish. They include a labeled ground hole sized for an M6 screw. Panels mount on studs provided in the enclosure or to optional DIN mounting brackets.

Also known as: 783510304898, LP3025G, HOFLP3025G

Features & Benefits

  • White polyester powder paint or conductive finish
  • Includes a ground hole that is labeled and sized for M6 fastener

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Height: 11.070 in
Width: 9.100 in
IP/NEMA Rating: NEMA 1
Height: 11.070 in
Material: Steel
Width: 9.100 in