EMC Encl. 300x250x150mm

Item #: 0738073

Cat #: LSC302515EMC

UPC: 783510300494

$ 916.50 EA
Company wide:
0 in stock

Overview

InLine EMC, Type 1, 300x250x150mm, Lt Gray, Steel

InLine EMC Enclosures provide style, functionality and EMC protection. The flush body-to-door design can be secured by either screws or quarter-turn latches, making these enclosures an excellent choice for applications requiring an aesthetic appearance.

Also known as: 783510300494, LSC302515EMC, HOFLSC302515EMC

Features & Benefits

  • Seams continuously welded and ground smooth
  • External formed body flange channels away liquids
  • Large perimeter body opening
  • Mounting holes in back of body for direct mounting or optional external mounting brackets
  • Bonding provision on cover and body
  • Metalized non-woven fabric EMI/RFI material covering UL94HP-rated urethane foam gasket
  • Plated interior surfaces for gasket contact areas and conduit entries
  • Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
  • Shielding effectiveness greater than 50 dB at 1 GHz

Specifications

Color: Light Gray
IP/NEMA Rating: IP54, NEMA 1
Material: Steel
Height: 11.810 in
Width: 9.840 in
Depth: 5.910 in
Finish: Powder Coated
Color: Light Gray
Material: Steel
Width: 9.840 in
Finish: Powder Coated
IP/NEMA Rating: IP54, NEMA 1
Height: 11.810 in
Depth: 5.910 in