Stud Cable Tie Mount, 0.62", Black

Item #: 0738068

Cat #: TMSTHS16-D0

UPC: 074983614837

$ 1.64 EA
Company wide:
0 in stock
Stud Cable Tie Mount, Installed Onto a 0.62" (15.9mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500

Overview

Stud Cable Tie Mount, Installed Onto a 0.62" (15.9mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500
Also known as: 074983614837, TMSTHS16-D0, PDTTMSTHS16D0

Specifications

Color: Black
Material: Nylon
Mounting: 16mm Screw Hole
Color: Black
Mounting: 16mm Screw Hole
Material: Nylon