Cooper Lighting 6HWC

Item #: 0738065

Cat #: 6HWC

UPC: 623961495892

Call for price
Company wide:
0 in stock
Documents & Guides
6" Wall Wash, Open Horizontal, Clear Finish CFL Trim

Overview

6" Wall Wash, Open Horizontal, Clear Finish CFL Trim
Also known as: 623961495892, 6HWC, PRF6HWC

Specifications

Depth: 3/32 in
Height: 11 1/8 in
Width: 11 1/8 in
Depth: 3/32 in
Width: 11 1/8 in
Height: 11 1/8 in