Stud Cable Tie Mount, 0.50", Black

Item #: 0738061

Cat #: TMSTHS13-D0

UPC: 074983614813

$ 1.69 EA
Company wide:
0 in stock
Stud Cable Tie Mount, Installed Onto a 0.50" (12.7mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500

Overview

Stud Cable Tie Mount, Installed Onto a 0.50" (12.7mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500
Also known as: 074983614813, TMSTHS13-D0, PDTTMSTHS13D0

Specifications

Color: Black
Material: Nylon
Mounting: 1/2 in Screw
Color: Black
Mounting: 1/2 in Screw
Material: Nylon