Stud Cable Tie Mount, 0.47", Black

Item #: 0738052

Cat #: TMSTHS12-D0

UPC: 074983079025

$ 1.62 EA
Company wide:
0 in stock
Stud Cable Tie Mount, Installed Onto a 0.47" (12mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500

Overview

Stud Cable Tie Mount, Installed Onto a 0.47" (12mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500
Also known as: 074983079025, TMSTHS12-D0, PDTTMSTHS12D0

Specifications

Color: Black
Material: Nylon
Mounting: 12mm Screw Hole
Color: Black
Mounting: 12mm Screw Hole
Material: Nylon