Stud Cable Tie Mount, 0.44", Black

Item #: 0738047

Cat #: TMSTHS11-D0

UPC: 074983318254

$ 2.17 EA
Company wide:
0 in stock
Stud Cable Tie Mount, Installed Onto a 0.44" (11mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500

Overview

Stud Cable Tie Mount, Installed Onto a 0.44" (11mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500
Also known as: 074983318254, TMSTHS11-D0, PDTTMSTHS11D0

Specifications

Color: Black
Material: Nylon
Mounting: 0.440 in Screw Hole
Color: Black
Mounting: 0.440 in Screw Hole
Material: Nylon