Stud Cable Tie Mount, 0.38", Black

Item #: 0738042

Cat #: TMSTHS10-D0

UPC: 074983776047

$ 1.69 EA
Company wide:
0 in stock
Stud Cable Tie Mount, Installed Onto a 0.38" (9.7mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500

Overview

Stud Cable Tie Mount, Installed Onto a 0.38" (9.7mm) Stud, Weather Resistant Nylon 6.6, Black, Package of 500
Also known as: 074983776047, TMSTHS10-D0, PDTTMSTHS10D0

Specifications

Color: Black
Material: Nylon
Mounting: 10mm Screw Hole
Color: Black
Mounting: 10mm Screw Hole
Material: Nylon