This product has been discontinued.

Cable Tie Mount, .38" (9.7mm) Stud, Impa
Item #: 0738033
Cat #: TMSTHS10-C0
UPC: 074983776030
Call for price
Company wide:
0
in stock
Discontinued
The cable tie mount in black is installed onto a 0.38" (9.7mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1
Overview
The cable tie mount in black is installed onto a 0.38" (9.7mm) stud. It is made of impact-modified weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in outdoor environments. It comes in packages of 1
Also known as: 074983776030, TMSTHS10-C0, PDTTMSTHS10C0
Specifications
| Color: | Black |
| Material: | Nylon |
| Mounting: | 10mm Screw Hole |
| Color: | Black |
| Mounting: | 10mm Screw Hole |
| Material: | Nylon |