HD Cable Tie Mount, #8 (M4), 0.72", WR, Black

Item #: 0738015

Cat #: TMEH-S8-C0

UPC: 074983580668

$ 1.40 EA
Company wide:
0 in stock
Documents & Guides
Heavy Duty Cable Tie Mount, Applied with #8 (M4) Screws, 0.72" (18.29mm) Wide, Weather-Resistant Nylon 6.6, Black, Package of 100

Overview

Heavy Duty Cable Tie Mount, Applied with #8 (M4) Screws, 0.72" (18.29mm) Wide, Weather-Resistant Nylon 6.6, Black, Package of 100
Also known as: 074983580668, TMEH-S8-C0, PDTTMEHS8C0

Specifications

Color: Black
Material: Nylon
Mounting: # 8 Screw
Color: Black
Mounting: # 8 Screw
Material: Nylon