VNDLPRF 12 "X12 " CEILING 150 PSQ

Item #: 0738011

Cat #: VAN5HH150PSQ

UPC: 019813224930

Company wide:
0 in stock
Documents & Guides
VANDALPROOF 12 Inch X 12 Inch CEILING 150W MH PSQT HPF AND LAMP BRONZE

Overview

VANDALPROOF 12 Inch X 12 Inch CEILING 150W MH PSQT HPF AND LAMP BRONZE
Also known as: 019813224930, VAN5HH150PSQ, RABVAN5HH150PSQ

Specifications

Wattage: 150
Material: Bronze
Wattage: 150
Material: Bronze