20A 600V FuseHolder

Item #: 0737998

Cat #: 571008

UPC: 079458820058

$ 55.81 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 600V, 571 Series, 10.3 x 38 mm, 5AG, Midget, Fuse Holders

Overview

30 Amp, 600V, 571 Series, 10.3 x 38 mm, 5AG, Midget, Fuse Holders

Panel mount fuseholders are available for supplementary or Class CC branch circuit protection. Class CC fuses have a rejection feature on one end cap which mates with the rejection feature of Littelfuse Class CC fuse blocks and fuseholders to prevent the installation of fuses with lower voltage ratings or interrupting ratings. Watertight version must be front panel mounted.

Also known as: 079458820058, 571008, LFU571008

Specifications

Type: Fuse Holder
Class: CC
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65
Class: CC