
Conduit Body, Type: LB, Size: 3/4", Cover/Gasket, Aluminum
Item #: 0737977
Cat #: LB75DCG
UPC: 687855000500
$ 33.91 EA
Company wide:
77
in stock
Documents & Guides
Conduit Body, Type: LB, Size: 3/4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, Size: 3/4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
EGS Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 687855000500, LB75DCG, APPLB75DCG
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Hub Diameter: | 3/4 in |
| Type: | Type LB |
| Hub Diameter: | 3/4 in |
| Material: | Aluminum |