Cold Shrink Termination Kit, 8 to 4 AWG, Black, 3 Conductor

Item #: 0737955

Cat #: 7620-T-95-3G

UPC: 054007436645

$ 1739.73 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 8 AWG - 4 AWG @ 5 kV, 6 AWG - 4 @ 8.7 kV, Cable Diameter Range: 0.33 - 0.50". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Conductor Range: 8 AWG - 4 AWG @ 5 kV, 6 AWG - 4 @ 8.7 kV, Cable Diameter Range: 0.33 - 0.50". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007436645, 7620-T-95-3G, MMM7620T953G

Specifications

Color: Black
Allowable Gauge Range: 7 - 4
Color: Black
Allowable Gauge Range: 7 - 4