Cable Tie Mount, Metal Detectable Nylon

Item #: 0737943

Cat #: TM3S8-C86

UPC: 074983115136

Call for price
Company wide:
0 in stock
The Pan-Ty® cable tie mount in light blue is used with standard or light heavy cable ties and applied with a #8 (M4) screw. It is 0.86" (22 mm) wide and made of metal-detectable nylon 6.6 for indoor environments. It comes in packages of 100.

Overview

The Pan-Ty® cable tie mount in light blue is used with standard or light heavy cable ties and applied with a #8 (M4) screw. It is 0.86" (22 mm) wide and made of metal-detectable nylon 6.6 for indoor environments. It comes in packages of 100.
Also known as: 074983115136, TM3S8-C86, PDTTM3S8C86

Specifications

Color: Light Blue
Material: Nylon
Mounting: # 8 Screw
Color: Light Blue
Mounting: # 8 Screw
Material: Nylon