Cable Tie Mount, .61" (15.5mm)W, #8 Scre

Item #: 0737935

Cat #: TM3S8-C69

UPC: 074983582655

$ 1.21 EA
Company wide:
0 in stock
Documents & Guides
The cable tie mount in ivory is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of

Overview

The cable tie mount in ivory is applied with a #8 (M4) screw and is 0.61" (15.5 mm) wide. It is made of flame-retardant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness in indoor environments. It comes in packages of
Also known as: 074983582655, TM3S8-C69, PDTTM3S8C69

Specifications

Color: Ivory
Material: Nylon
Mounting: # 8 Screw
Color: Ivory
Mounting: # 8 Screw
Material: Nylon